Shop All Voice & Data Connectors
Klein Tools
Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack
Mfr # VDV826-702
Zoro # G3498761
product price: $29.49
/pk 50, $0.59/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Connector Application Voice and Data
- Number of Positions 8P 8C
- Color Clear
- Cable Type CAT5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV826-702
- Zoro # G3498761
- UPC # 092644690822
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Overall Width | 0.094" (0.2 cm) |
Overall Length | 0.875" (2.2 cm) |
Overall Height | 0.453" (1.2 cm) |
Item Width | 0.4500 in |
Item Depth | 0.8800 in |
Item Height | 0.0920 in |
Details
Item | Pass-Thru Modular Data Plug,CAT5E,PK50 |
Connector Type | RJ45 |
Connector Application | Voice and Data |
Number of Positions | 8P 8C |
Color | Clear |
Cable Type | CAT5e |
Application | Voice and Data |
Material | PVC Plastic; Gold Plated Contacts |
Stranded Conductor Wire | Yes |
Solid Conductor Wire | Yes |
Position & Contacts | 8P 8C |
Type | Modular |
Connector Color | Clear |
Description
Pass-Thru Modular Data Plug,CAT5E,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Wire Ferrule, Black, 16 AWG, 10mm, PK500 (701-122)
- MURR ELEKTRONIK AMS 10-43/5 OPTO-COUPLER MODULE, N: 53 VDC - OUT: 53 VDC / 4 A, 22, 5 mm screw-type terminal (50044)
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 400A, 700V AC, Non-Indicating (A70QS400-4)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs CAT6, 10-Pack (VDV826-729)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- MURR ELEKTRONIK M12 MALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12731-0000000)
- Klein Tools Voice & Data Connectors