Shop All Cable Pulling Grips
Klein Tools
Parallel Jaw Grip 4801 Series with Hot Latch/Spring
Mfr # KT4801
Zoro # G0911027
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Hot Latch, Spring, Locking Handle
- Cable Dia. Range 0.7" to 1.25" (17.78 to 31.75 mm)
- Type Parallel Jaw Grip
- Cable Type ACSR, AAC, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KT4801
- Zoro # G0911027
- UPC # 092644477577
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.7" to 1.25" (17.78 to 31.75 mm) |
Details
Item | Parallel-Jaw Grip - KT4801 |
Eye Style | Hot Latch, Spring, Locking Handle |
Type | Parallel Jaw Grip |
Cable Type | ACSR, AAC, Copper |
Description
Parallel-Jaw Grip - KT4801
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Blade, Bi-Metal, Wood, PK3 (OSL114F-3)
- GARVEY Self-Retracting Knife, Adjustable Blade, Blue/Black (COS091508)
- BOSCH Fast Spiral 5/8In x 4In x 6In (BM2017)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.32"L, GP Phenolic (3015-A)
- KLEIN TOOLS Chicago® Grip for Bare Copper Wire (1613-35)
- KLEIN TOOLS Parallel Jaw Grip for Coated Guy Strand (1685-50C)
- KLEIN TOOLS Eye Pulling Grip 0.5 to 0.61-Inch Dia (KPJ50)
- KLEIN TOOLS Grip for PVC-Covered Conductors 0.79-Inch (1659-40)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- KLEIN TOOLS Parallel Jaw Grip 2-1/2-Inch Length (1685-20)
- Klein Tools Electrical Tools