Shop All Cable Pulling Grips
Klein Tools
Parallel Jaw Grip 4502 Series with Hot Latch
Mfr # KT4502
Zoro # G0910981
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.18" to 0.6" (4.57 to 15.2 mm)
- Eye Length 11" (27.9 cm)
- Type Parallel Jaw Grip
- Cable Type ACSR, AAC, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # KT4502
- Zoro # G0910981
- UPC # 092644477522
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.18" to 0.6" (4.57 to 15.2 mm) |
Eye Length | 11" (27.9 cm) |
Details
Item | Parallel-Jaw Grip - KT4502 |
Type | Parallel Jaw Grip |
Cable Type | ACSR, AAC, Copper |
Description
Parallel-Jaw Grip - KT4502
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 2, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A21X50)
- BLACK & DECKER 20V MAX* 1.5 Ah Lithium Ion Battery (LBXR20)
- IDEAL 5 gal Cable and Wire Pulling Lubricants Bucket Ivory (31-278)
- KLEIN TOOLS Black Ballistic Polyester Tool Belt, 6 Pockets, 5244 (5244)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.8 to 0.9-Inch (1656-60)
- KLEIN TOOLS Chicago® Grip Bell-System Type Grip (1692-5AT)
- KLEIN TOOLS Grip for PVC-Covered Conductors 0.79-Inch (1659-40)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- KLEIN TOOLS Pulling Grip 28-Inch Long, 2.5 to 3-Inch Diameter (KPS250-2)
- KLEIN TOOLS Wide Range Distribution Grip with Hot Latch (16477-20)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- Klein Tools Cable Pulling Grips