Shop All Cable Pulling Grips
Klein Tools
Parallel Jaw Grip 4-1/2-Inch Length
Mfr # 1685-31
Zoro # G3652521
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Type Parallel
- Max. Load Capacity 7,500 lb
- Min. Cable Size 0.625 in
- Max. Cable Size 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 1685-31
- Zoro # G3652521
- UPC # 092644471780
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Min. Cable Size | 0.625 in |
Max. Cable Size | 1.25 in |
Overall Length | 11 3/4 in |
Maximum Cable Diameter | 1.25 in |
Jaw Length | 4 1/2 in |
Minimum Cable Diameter | 0.625 in |
Details
Item | Cable Pulling Jaw Grip |
Material | Steel |
Type | Parallel |
Max. Load Capacity | 7,500 lb |
Features | Hot Latch, Spring |
Includes Locking Handle | No |
Includes Swing Latch | No |
Includes Spring | Yes |
Tool Weight | 4.8 lb |
Jaw Shape | Round Serrated |
For Cable Type | EHS, Guy Strand, Messenger |
Grip Features | Hot Latch, Spring |
Tool Series | 1685 |
Maximum Load Capacity | 7,500 lb |
Grip Type | Parallel |
Includes Hot Latch | Yes |
Description
Cable Pulling Jaw Grip, Maximum Cable Diameter 1.25 in, For Cable Type EHS, Guy Strand, Messenger, Maximum Load Capacity 7,500 lb, Grip Type Parallel, Jaw Shape Round Serrated, Tool Series 1685, Features Hot Latch, Spring, Includes Hot Latch Yes, Includes Locking Handle No, Includes Spring Yes, Includes Swing Latch No, Jaw Length 4 1/2 in, Material Steel, Minimum Cable Diameter 0.625 in, Overall Length 11 3/4 in, Tool Weight 4.8 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x 6" Spade Bit (DMS71-0006)
- BON TOOL Bon 84-632 Rocker Bar, 24" (84-632)
- MICRO 100 Boring Bar, 1-1/2 in L, Carbide (BB-110300)
- CHICAGO PNEUMATIC 1/2" Pistol Air Drill 500 rpm (CP785H)
- KLEIN TOOLS Junior Duty Flexible Eye Pulling Grips (KPJ100)
- KLEIN TOOLS Knurled Jaw Grip 0.75-Inch Cable Capacity (1672-10)
- KLEIN TOOLS Chicago® Grip for Bare Wire 0.8 to 0.9-Inch (1656-60)
- KLEIN TOOLS Double Weave, Flexible Eye Pulling Grips (KPM100)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- KLEIN TOOLS Single Weave Flexible Eye Pulling Grips (KPJ75)
- KLEIN TOOLS Haven's® Grip with Swing Latch (1604-20L)
- Klein Tools Cable Pulling Grips