Shop All Cable Pulling Grips
Klein Tools
Parallel Jaw Grip, 0.7 to 1.3-Inch HDPE Wire
Mfr # 1716-60
Zoro # G8066138
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.7" to 1.3" (17.78 to 33.02 mm)
- Type Parallel Jaw Grip
- Cable Type HDPE-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 1716-60
- Zoro # G8066138
- UPC # 092644471698
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.7" to 1.3" (17.78 to 33.02 mm) |
Details
Item | Parallel Jaw Grip for HDPE Coated Cable |
Type | Parallel Jaw Grip |
Cable Type | HDPE-Coated |
Description
Parallel Jaw Grip for HDPE Coated Cable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91120)
- INNOVATIVE COMPONENTS Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap (GN4X-5X-S3--S--)
- TEKTON 1/4 Inch Drive x 7/16 Inch Universal Joint Socket (SHD08011)
- TOTALTURF 13269 No. 12 Spanner Security Insert Tip Bit (TO573996)
- KLEIN TOOLS Chicago® Grip for PVC-Covered Conductors 0.42-Inch (1659-20)
- KLEIN TOOLS Junior Duty Flexible Eye Pulling Grips (KPJ100)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- KLEIN TOOLS Chicago® Grip with Latch 0.86-Inch Capacity (1656-50H)
- KLEIN TOOLS Chicago® Grip for EHS Cable, Curved Jaw (1684-74)
- Klein Tools Electrical Tools