Shop All Tool Lanyards & Tethering
Klein Tools
Padded Adjustable Shoulder Strap
Mfr # 58889
Zoro # G2054981
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 54 in
- For Use With Tool Bags
- Material Polypropylene
- Color Black
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 58889
- Zoro # G2054981
- UPC # 092644588891
- Country of Origin United States
- Category Tool Lanyards & Tethering
Dimensions
Length | 54 in |
Width | 2 in |
Overall Width | 2 in |
Minimum Length | 37 in |
Maximum Length | 55 in |
Details
For Use With | Tool Bags |
Item | Tool Bag Shoulder Straps |
Material | Polypropylene |
Color | Black |
Features | Adjustable from Both Ends for a Perfect Fit; Padded for Extra Comfort; For use with a Wide Range of Klein Tools Tool Bags and Totes |
Tool Storage Type Included | Tool Lanyard/Tethering |
Thickness | 1/8 in |
Type | Adjustable |
Compatible with Manufacturer Model No. | 58888 |
Padded | Yes |
Attachment Type | Snap Hooks |
Description
Tool Bag Shoulder Straps, Attachment Type Snap Hooks, Color Black, Compatible with Grainger Part Number 1YBR5, Compatible with Manufacturer Model No. 58888, Features Adjustable from Both Ends for a Perfect Fit; Padded for Extra Comfort; For use with a Wide Range of Klein Tools Tool Bags and Totes, For Use With Tool Bags, Length 54 in, Material Polypropylene, Maximum Length 55 in, Minimum Length 37 in, Overall Width 2 in, Padded Yes, Thickness 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #27 Cobalt Jobber Length Drill Bit (DWDCO27)
- HHIP 6 Piece KDK Style-100 Quick Change Tool Post & Holder Set (3900-5425)
- WESTWARD 3/4 in Drive, 15/16" 12 pt SAE Socket, 12 Points (5MX77)
- DRILL AMERICA m8x1.25 HSS Plug Tap and 6.75mm HSS Drill Bit (POUM8X1.25)
- KLEIN TOOLS Tradesman Pro™ Magnetic Wristband (55895)
- KLEIN TOOLS Broad Head Bull Pin with Tether Hole, 1-1/4-Inch (3255TT)
- KLEIN TOOLS Hook for Aerial Baskets (5144H)
- KLEIN TOOLS Broad Bull Pin with Tether Hole, 1-1/16-Inch (3256TT)
- KLEIN TOOLS Tool Tether, 10-Pound Maximum Load (TT1)
- KLEIN TOOLS Magnetic Hanger (69190)
- ERGODYNE Tool Lanyard, Black, 7-1/2 In. L, 2 lb. (3115)
- Klein Tools Tool Lanyards & Tethering