Shop All Combination Wrench Sets
Klein Tools
Open-End Wrench Set, 5-Piece
Mfr # 68450
Zoro # G0637345
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Nickel Chrome Plated
- Wrench Style Open End
- Number of Pieces 5
- Includes (5) Combination Wrench Set: (1) 1/4'' x 5/16'', (1) 3/8'' x 7/16'', (1) 1/2'' x 9/16'', (1) 5/8'' x 9/16", (1) 11/16'' x 3/4''; (1) Pouch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 68450
- Zoro # G0637345
- UPC # 092644680502
- Country of Origin Taiwan, Province of China
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 1/4'' x 5/16'', 3/8'' x 7/16'', 1/2'' x 9/16'', 5/8'' x 9/16", 11/16'' x 3/4'' |
Details
SAE or Metric | SAE |
Finish | Nickel Chrome Plated |
Wrench Style | Open End |
Number of Pieces | 5 |
Includes | (5) Combination Wrench Set: (1) 1/4'' x 5/16'', (1) 3/8'' x 7/16'', (1) 1/2'' x 9/16'', (1) 5/8'' x 9/16", (1) 11/16'' x 3/4''; (1) Pouch |
Head Angle | 15 Degrees |
Offset | 15 Degrees |
Measurement Type | SAE |
Item | 5-Piece Open-End Wrench Set |
Description
5-Piece Open-End Wrench Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Satin Obstruction Box Wrench 9/16" x 5/8" - 12 Point (J1730)
- BOARDWALK Easy Grip Tape Measure, 25 ft., Black and Yellow, 1/16" Graduations (BWKTAPEM25)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- HARVEY TOOL Dovetail Cutter, 0.1560" (5/32) (16710)
- KLEIN TOOLS Open-End Wrench Set, 7-Piece (68452)
- KLEIN TOOLS Combination Wrench Set, 12-Piece (68404)
- KLEIN TOOLS Combination Wrench Set, 9-Piece (68402)
- KLEIN TOOLS Combination Wrench Set, Metric, 7-Piece (68500)
- KLEIN TOOLS Combination Wrench Set, 14-Piece (68406)
- KLEIN TOOLS Metric Combination Wrench Set, 11-Piece (68502)
- DEWALT Tough Box, SAE Combination Wrench Set (DWMT73809)
- Klein Tools Combination Wrench Sets