Shop All Snips
Klein Tools
Offset Straight-Cutting Aviation Snips
Mfr # 2402S
Zoro # G508630324
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Material Steel
- Width 3.31"
- Features Spring-loaded for Self-opening Action, Ambidextrous
- Application Cut and Trim Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 2402S
- Zoro # G508630324
- UPC # 92644761584
- Country of Origin China
- Category Snips
Dimensions
Overall Length | 10" |
Width | 3.31" |
Details
Material | Steel |
Features | Spring-loaded for Self-opening Action, Ambidextrous |
Application | Cut and Trim Sheet Metal |
Capacity | 18 Gauge Cold Rolled Steel and 22 Gauge Stainless Steel |
Tool Weight (Lb.) | 15.7 oz |
Description
Cut and trim sheet metal in comfort with the Klein Tools straight cutting Offset Snips. Snip blades are made of forged, heat-treated steel for strength and durability. Offset blades make it easier to cut in tight curves and keep the user's hand away from the metal. The contoured plastic handles with thumb guards are color-coded by cutting pattern. Cuts 18 gauge cold-rolled and 22 gauge stainless steel sheet metal. Spring-loaded for self-opening action. Latch keeps jaws closed when not in use. Hardened handles for extra strength. Contoured plastic handles with thumb guards are comfortable and color-coded by cutting pattern. Hang-hole on handle for easy storage. Available in 3 cutting patterns: Offset Right-Cutting, Left-Cutting, and Straight-Cutting Aviation Snips Cat. Nos. 2401R, 2400L, 2402S.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- URREA Alignment Pry Bar Set of 3 Pieces. (21003)
- CAPRI TOOLS Air Blow Gun with Rubber Tip (CP21072)
- KLEIN TOOLS Hand Notcher, 9", Steel (86526)
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- KLEIN TOOLS Folding Tool, 12-Inch (86530)
- KLEIN TOOLS Thread Clip, Straight, 4-1/2" (GHTC5B)
- KLEIN TOOLS Threadclip, 4-1/2-Inch (HTC5)
- KLEIN TOOLS Snap Lock Punch, 8.4", Steel (86528)
- CRESCENT WISS 9-3/4 in. x 1-1/2 in. Molybdenum Steel Jaw Left/Right/Straight Aviation Snip (M3R)
- Klein Tools Knives, Cutters & Snips