Shop All Anchorage Connectors
Klein Tools
Nylon Choker Anchorage Connector, 5-Foot
Mfr # 87921
Zoro # G1279419
product price: $41.39
/ea
Not eligible for select promotions
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 87921
- Zoro # G1279419
- UPC # 092644879210
- Country of Origin United States
- Category Anchorage Connectors
Dimensions
Length | 5 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nylon Choker Anchorage Connector |
Description
Nylon Choker Anchorage Connector
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E (19781)
- UNIQUE FIRE STOP PRODUCTS Core Bore Firestop System 3.5in (CBS-35)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- GUARDIAN Roof Anchor, 420 lb. (00645-W)
- GUARDIAN EQUIPMENT Premium X-Arm (10787)
- MSA SAFETY Anchorage Connector Strap, 36 In L, Plystr (10042792)
- WERNER Parapet Wall Anchor (A567000)
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Anchor w/1093 Loop Top 2.0"i.d. CAL OSHA Complaint (1301-G)
- WERNER Reusable Concrete Anchor Serves As 3/4in (A510000)
- PEAKWORKS 5 Ft. Cable Anchor Sling with 2 Eye Config, 1/4" PVC Glvnzd Cable (V8208005)
- Klein Tools Anchorage Connectors