Shop All Nut Driver Sets
This Product is Discontinued
Klein Tools
Nut Driver Set, Metric Nut Drivers, 3-Inch Shafts, 10-Piece (Discontinued)
Mfr # 70200
Zoro # G0586699
This Product is Discontinued
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Insulated / Uninsulated Uninsulated
- Includes (10) Hex Nut Drivers 3" Shanks: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm
- Number of Pieces 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 70200
- Zoro # G0586699
- UPC # 092644326837
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | Metric |
Measurement Type | Metric |
Insulated / Uninsulated | Uninsulated |
Includes | (10) Hex Nut Drivers 3" Shanks: 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm |
Number of Pieces | 10 |
Bit Style | Nut Driver |
Standards | ASME/ANSI |
Tip Style | Hex |
Nut Driver Shank Style | Hollow Round |
Item | 10-Piece Metric Nut-Driver Set |
Description
10-Piece Metric Nut-Driver Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.