Shop All Nut Driver Sets
Klein Tools
Nut Driver Set 3-Inch Shafts, Cushion-Grip™, 4-Piece
Mfr # 633
Zoro # G0586680
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Insulated / Uninsulated Uninsulated
- Includes (4) Hex Nut Drivers: 1/4", 5/16", 3/8", 9/16"
- Number of Pieces 4
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 633
- Zoro # G0586680
- UPC # 092644650000
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Insulated / Uninsulated | Uninsulated |
Includes | (4) Hex Nut Drivers: 1/4", 5/16", 3/8", 9/16" |
Number of Pieces | 4 |
Bit Style | Nut Driver |
Tip Style | Hex |
Nut Driver Shank Style | Hollow Round |
Nut Driver Handle Design | Cushion Grip |
Item | 4-Piece Nut Driver Set |
Description
4-Piece Nut Driver Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL EXTENSION 3/8 DR 12" (WR3412)
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- MILWAUKEE TOOL & EQUIPMENT 6 in. 14 TPI SAWZALL Reciprocating Saw Blade for Medium Metal (Bulk) (48-01-7182)
- BOSCH Cobalt Jobber Length Drill Bit 6pk. (CO4147)
- KLEIN TOOLS Nut Driver Set, Magnetic Stubby Nut Drivers, 1-1/2-Inch Shaft, 2-Piece (610M)
- KLEIN TOOLS Nut Driver Set, Magnetic Nut Drivers, 6-Inch Shafts, 2-Piece (646M)
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece (33524)
- KLEIN TOOLS Hollow Magnetic Color-Coded Ratcheting Power Nut Driver, Six Sizes, 7-Piece (32950)
- KLEIN TOOLS Nut Driver Set, 6-Inch Shafts, 7-Piece (647)
- KLEIN TOOLS 5/16-Inch Insulated Nut Driver with 6-Inch Shank (646-5/16-INS)
- MILWAUKEE TOOL 3-Pc Shockwave Magnetic Nut Driver Set (ML49-66-4561)
- Klein Tools Nut Driver Sets