Shop All Nut Driver Sets
This Product is Discontinued
Klein Tools
Nut Driver Set, 3-Inch Shafts, 7-Piece (Discontinued)
Mfr # K7
Zoro # G0911051
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Insulated / Uninsulated Uninsulated
- Includes (7) Hex Nut Drivers 3" Shanks: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2"
- Number of Pieces 7
- Bit Style Nut Driver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # K7
- Zoro # G0911051
- UPC # 092644326080
- Country of Origin United States
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Insulated / Uninsulated | Uninsulated |
Includes | (7) Hex Nut Drivers 3" Shanks: 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2" |
Number of Pieces | 7 |
Bit Style | Nut Driver |
Standards | ASME/ANSI |
Tip Style | Hex |
Nut Driver Shank Style | Hollow Round |
Item | 7-Piece Nut Driver Set - 3IN-Shanks |
Description
7-Piece Nut Driver Set - 3IN-Shanks
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.