Shop All Sledges
Klein Tools
Non-Sparking Hammer, 4-Pound
Mfr # 819-04
Zoro # G1821681
original price:
$140.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 4 lb
- Head Material Brass
- Overall Length 16 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip with TPR Overmold for Extra Comfort.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 819-04
- Zoro # G1821681
- UPC # 092644810503
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 16 in |
Face Diameter | 1 3/4 in |
Head Width | 2 1/4 in |
Head Length | 3 3/4 in |
Handle Length | 14 in |
Description
Non-Sparking Engineering Hammer, Hammer Type Non-Sparking Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 4 lb, Face Diameter 1 3/4 in, Overall Length 16 in, Handle Length 14 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Bulls Eye Level, Acrylic, 1.180 In L, PK10 (SM100)
- HHIP MT4 SUPEr-Duty High Performance Live Center (3900-6076)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 1300 ft-lb Nut-busting Torque (2235QTiMAX)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 14lb (7HBRFRH14)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 10lb (7HBRFRH10)
- WARWOOD TOOL 3 lb Cross Pein Sledge, 16 Hickory Handle (13231)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 6 lb, 33", Fiberglass (H-70FG)
- SEYMOUR MIDWEST 41860 HAMMER SLEDGE 8 LB 41560 (41860 (SH-8))
- Klein Tools Sledges