Shop All Sledges
Klein Tools
Non-Sparking Hammer, 3-Pound
Mfr # 819-03
Zoro # G1821675
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Weight 3 lb
- Head Material Brass
- Overall Length 16 in
- Handle Material Fiberglass
- Handle Design Nonslip Grip with TPR Overmold for Extra Comfort.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 819-03
- Zoro # G1821675
- UPC # 092644810497
- Country of Origin United States
- Category Sledges
Dimensions
Overall Length | 16 in |
Face Diameter | 1 3/8 in |
Head Width | 2 in |
Head Length | 3 3/4 in |
Handle Length | 14 in |
Description
Non-Sparking Engineering Hammer, Hammer Type Non-Sparking Hammer, Non-Sparking Yes, Handle Material Fiberglass, Head Material Brass, Head Weight 3 lb, Face Diameter 1 3/8 in, Overall Length 16 in, Handle Length 14 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready No, Replaceable Handle No, Face Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (1410104900)
- KO-KEN Bit Socket 5mm Hex 52mm 3/8 Sq. Drive (13012M.52-5)
- SIMONDS Smooth Cut File Set 6 Pc., Handle, Ameri (72758800)
- GEARWRENCH 16 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9602N)
- KLEIN TOOLS Non-Sparking Hammer, 4-Pound (819-04)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 14lb (7HBRFRH14)
- KLEIN TOOLS Brass Sledge Hammer, Rubber Handle, 10lb (7HBRFRH10)
- KLEIN TOOLS Brass Sledge Hammer, FGL Rubber Grip, 4-Pound (7HBRFRH04)
- JACKSON PROFESSIONAL TOOLS 8-lb Sledge Hammer, 36-in Fiberglass Handle (20184900)
- AMERICAN HAMMER Sledge Hammer, 10 lb., 26 In, Wood (AM10BZWG)
- AMERICAN HAMMER Sledge Hammer, 12 lb., 32 In, Fiberglass (AM12CUFG)
- Klein Tools Sledges