Shop All Knee Pads
Klein Tools
Non-Marring Semi-Hinged Knee Pad
Mfr # 60846
Zoro # G410936910
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cap Material ABS, PVC, TPE, Stainless Steel
- Color Orange/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 60846
- Zoro # G410936910
- UPC # 92644608469
- Country of Origin China
- Category Knee Pads
Details
Cap Material | ABS, PVC, TPE, Stainless Steel |
Color | Orange/Black |
Description
The Non-Marring Semi-Hinged Knee Pads from Klein Tools are designed for all-day comfort and protection for the toughest jobs. Designed with a non-marring shell material which is perfect to prevent scarring and marking on finished surfaces. Heavy duty synthetic rubber kneecaps provide ultimate protection while allowing for side-to-side mobility. The top strap is positioned above the knee to keep the pad centered in place. The multi-layer gel-like padding system is designed to support the knees and to reduce pressure and fatigue after all-day wear. Quick-release clips and adjustable elastic straps allow for easy on/off. Above-knee strap reduces shifting while keeping knee pad centered. Gel-like neoprene foam provides heavy duty knee support. Non-marring shell prevents marking on finished surfaces. Perfect for indoor work on finished flooring and sensitive surfaces to prevent scarring or marking on surfaces. Designed for professional men and women in trades that require work on or near the ground. Sold in pairs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE GRIP Work Shoes, Mens, Wht, Slip On, PR (4705-7M)
- TRU-SPEC Mens Tactical Pants, Size 36", Charcoal (1079)
- JUSTRITE Drum Spill Containment Pallet, 73 gal Spill Capacity, 4 Drum, 5000 lb., Recycled Polyethylene (28634)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Composite Work Boot, Black (SE4818)
- KLEIN TOOLS Heavy Duty Knee Pad Sleeves, S/M (60615)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve XL/XXL (60850)
- KLEIN TOOLS Knee Pad Compression Sleeve, M/L, PR (60623)
- KLEIN TOOLS Lightweight Gel Knee Pads (60184)
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve L/XL (60630)
- ALTA Knee Pads, Capless, Coyote, PR (50703.14)
- Klein Tools Ergonomics