Shop All Voltage Detectors
Klein Tools
Non-Contact Voltage and GFCI Receptacle Premium Test Kit
Mfr # NCVT1XTKIT
Zoro # G607161453
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Type Alkaline
- Length NCVT1XT: 5.34" (13.6 cm); RT210: 1.62" (4.1 cm)
- Features NCVT1XT: Dustproof and Waterproof; Low Battery Indicator; Easy Access Battery Compartment; RT210: Convenient Chart on the Tester; Includes GFCI Tester
- Width NCVT1XT: 1.08" (2.8 cm); RT210: 1.88" (4.8 cm)
- Includes NCVT1XT Non-Contact Voltage Tester; RT210 GFCI Outlet Tester; Instructions; and All Required Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # NCVT1XTKIT
- Zoro # G607161453
- UPC # 92644693908
- Country of Origin China
- Category Voltage Detectors
Dimensions
Length | NCVT1XT: 5.34" (13.6 cm); RT210: 1.62" (4.1 cm) |
Width | NCVT1XT: 1.08" (2.8 cm); RT210: 1.88" (4.8 cm) |
Overall Height | NCVT1XT: 0.97" (2.5 cm); RT210: 2.88" (7.3 cm) |
Details
Item | Waterproof NCVT Kit |
Battery Type | Alkaline |
Features | NCVT1XT: Dustproof and Waterproof; Low Battery Indicator; Easy Access Battery Compartment; RT210: Convenient Chart on the Tester; Includes GFCI Tester |
Includes | NCVT1XT Non-Contact Voltage Tester; RT210 GFCI Outlet Tester; Instructions; and All Required Batteries |
Application | NCVT1XT: Non-Contact Detection and Testing of AC Voltage; RT210: Determine Wiring Condition in Outlet |
Standards | NCVT1XT: CAT IV 1000V; RT210: CAT II 300V |
Material | Polymer Body and Electronic Components |
Batteries | NCVT1XT: 2 x AAA |
Description
Klein Tools NonContact Voltage and GFCI Receptacle Premium Test Kit Cat No NCVT1XTKIT includes a NonContact Voltage Tester and a GFCI Receptacle Tester The Noncontact Voltage Tester Cat No NCVT1XT detects voltage 70 to 1000V AC, is dustproof and waterproof with an IP67 rating, and has durable 98Foot 3 m drop protection The GFCI Receptacle Tester Cat No RT210 is designed to detect the most common wiring problems in standard and GFCI receptacles NonContact Voltage Tester detects voltage 70 to 1000V AC Volt pen is dustproof and waterproof with 3m drop protection 110125V AC electrical tester works on standardGFCI receptacles GFCI Tester detects the most common wiring problems in standard and GFCI receptacles open ground, reverse polarity, open hot, open neutral, hotground reversed CAT II 300V safety rating, works on GFCI outlets, and confirms operation of the ground fault protective device NCV Tester is not recommended for testing tamperresistant outlets use Cat Nos NCVT2P or NCVT3P in low voltage mode
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPERRY INSTRUMENTS Receptacle Tester with GFCI, 125VAC, LED (HGT6520)
- KODIAK Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Stainless Steel, Silver (KC301L25100/DSM3512)
- PIC GAUGES Gauge, 2", 0/3000psi, 1/4"LM, SS (PRO-301D-204P-01)
- DICKSON Chart, 8 In, -50 to +50, 24 Hr, PK60 (C411)
- KLEIN TOOLS Broad Range Non-Contact Voltage Tester (HVNCVT-2)
- KLEIN TOOLS AC/DC Voltage/Continuity Tester (ET250)
- KLEIN TOOLS AC/DC Voltage and GFCI Receptacle Outlet Test Kit (ET45VP)
- KLEIN TOOLS NonContact Voltage and GFCI Receptacle Test Kit (NCVT1PKIT)
- KLEIN TOOLS Tone & Probe Test and Trace Kit (VDV500-705)
- KLEIN TOOLS Dual Range NCVT and AC/DC Voltage Tester Electrical Test Kit (NCVT3PKIT)
- EXTECH Continuity Tester, 9V, 9 In Test Leads (CT20)
- Klein Tools Voltage Detectors