Shop All Headbands and Sweatbands
Klein Tools
Neck and Face Cooling Band, High-Visibility Yellow
Mfr # 60465
Zoro # G7016988
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 92% Polyester, 8% Spandex
- Size One Size Fits Most
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 60465
- Zoro # G7016988
- UPC # 92644604652
- Country of Origin China
- Category Headbands and Sweatbands
Dimensions
Size | One Size Fits Most |
Details
Color | High-Visibility Yellow |
Material | 92% Polyester, 8% Spandex |
Pattern | Solid |
Description
Klein Tools' Neck and Face Cooling Band can be worn wet or dry and has UPF 50+ protection. Cooling is immediate after getting wet and will last for hours. This cooling band is made with super evaporative performance knit fabric and has non-fraying, finished elastic edges. Anti-odor treatment provides long lasting freshness. Wear under a hard hat or alone. Available in blue or high-visibility yellow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Glasses, Green Anti-Scratch (SB7950SF)
- ALLEGRO INDUSTRIES Airline Hose, 100 ft., 185 psi (9100-100)
- 3M Tuffmaster Deluxe Headgear w/Ratchet Adjustment, Blue (82501-00000)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-AW-135)
- KLEIN TOOLS Neck and Face Cooling Band, Blue (60439)
- KLEIN TOOLS Neck and Face Cooling Band, Camouflage (60493)
- KLEIN TOOLS Klein Cooling Towel, Gray (60093)
- KLEIN TOOLS Cooling PVA Towel, High-Visibility Yellow, 2-Pack (60486)
- KLEIN TOOLS Cooling Do Rag, Blue, 2-Pack (60180)
- KLEIN TOOLS Klein Cooling Bandana, Black (60123)
- DIAMOND VISIONS Max Force Headband Assorted Colors One Size Fits All (05-0272)
- Klein Tools Head Protection