Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot
Mfr # 56380
Zoro # G4109455
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Black
- Overall Length 1.85" (4.7 cm)
- Material Fiberglass
- Features Optimized Housing Design; Multi-Groove Fiberglass Tape
- Tape Size 100' x 3/16" (30.5 m x 0.5 cm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 56380
- Zoro # G4109455
- UPC # 92644563805
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Overall Length | 1.85" (4.7 cm) |
Tape Size | 100' x 3/16" (30.5 m x 0.5 cm) |
Pole Diameter | 13" (33 cm) |
Details
Color | Orange/Black |
Material | Fiberglass |
Features | Optimized Housing Design; Multi-Groove Fiberglass Tape |
Type | Fiberglass Fish Tape |
Application | Wire Pulling |
Item | Fish Tape |
Net Weight | 3.4 lb (1.5 kg) |
Description
Fish Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712A7)
- ROBERTS Floor/Wall Scraper Blade, 4 In, PK10 (10-442-10)
- HOUGEN Pilot for RotaLoc Cutters (17100)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- KLEIN TOOLS Glow Rod, Hi-Flex, 15 Foot, Pk/3 (50159)
- KLEIN TOOLS Mega Fish Rod Kit, 52.5-Foot, 34-Piece (SRS56981)
- KLEIN TOOLS LoFlex Glow Fish Rod, 10Foot (50103)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape 200-Foot (56056)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- KLEIN TOOLS Mid Flex Glow Rod, 15Foot (50152)
- GREENLEE Fish Tape, 1/4 In x 25 ft, Steel (438-2X)
- Klein Tools Electrical Tools