Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Multi Flex Glow Rod Set, 25Foot
Mfr # 50254
Zoro # G510898194
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 1/4", 5/32", 3/16"
- Features Color Coded, Splinterguard™, Stainless Steel Connectors, Attachment Storage, Hi Flex, Lo Flex, Med Flex
- Includes (5) Multi-Flex Glow Rods, Adapter, Bullet Nose, Hook, Chain and Magnet Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 50254
- Zoro # G510898194
- UPC # 92644502545
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 1/4", 5/32", 3/16" |
Details
Tape Material | Fiberglass |
Features | Color Coded, Splinterguard™, Stainless Steel Connectors, Attachment Storage, Hi Flex, Lo Flex, Med Flex |
Includes | (5) Multi-Flex Glow Rods, Adapter, Bullet Nose, Hook, Chain and Magnet Attachments |
Description
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Multi flexibility set contains various hi, lo and midflex rods to build the optimal rod combo to navigate any run. The Splinter Guard coating glows bright in various colors to quickly identify the best flex for the job and improves visibility in lowlight. This 25Foot rod includes a bullet, hook, magnet and chain attachment for extending, grabbing and retrieving. Three rod flexibilities for navigation across any application. Luminescent rods glow bright to easily identify flexibility. Splinter Guard coating helps prevent fiberglass splinters. Includes internal attachment canister to store attachments bullet nose, hook, magnet, and chain directly inside fish rod tube; convenient storage location prevents loss or damage to attachments. 1 5/32Inch 4 mm diameter glow rod, 2 3/16Inch 5 mm diameter glow rods and 2 1/4Inch 6 mm diameter glow rods assemble to a full 25Foot 7.62 m rod. Includes adapter to connect loflex rod directly onto mid/hiflex rods; creating a smooth transition, eliminating shoulders that cause snagging during pulls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Saw Extension (ME12)
- JAMESON Little Buddy Accessory Kit for 3/16-inch Rod (10-316-AK)
- WERA Demolition Screwdriver 1/2 in Hex with Hex Bolster (05018272001)
- STARRETT Band Saw Blade, 13 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-13)
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- KLEIN TOOLS Fish Tape, Length 200 ft, Tape Size 3/16 in, Fiberglass (56059)
- KLEIN TOOLS Polymer Fish Rod Set Glow-in-The-Dark (SRS56038)
- KLEIN TOOLS Fish Tape, High Flex, Poly, 150-Foot (50376)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 240-Foot (56334)
- KLEIN TOOLS Wide Steel Fish Tape, 1/4-Inch x 25-Foot (56335)
- JAMESON Mini Duct Hunter Traceable Rodder w/ 200 ft. of 3/16" Rod (15-316-200)
- Klein Tools Electrical Tools