Shop All Multi-Bit Screwdrivers
Klein Tools
Multi-Bit Magnetic Screwdriver, Ph, Sl Bits, 5-Piece
Mfr # 70035
Zoro # G0586866
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted, Phillips
- Finish Steel
- Number of Pieces 5
- Features Magnetic, Interchangeable Bits, Wide Selection
- Container Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 70035
- Zoro # G0586866
- UPC # 092644324321
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Details
Bit Style | Slotted, Phillips |
Finish | Steel |
Number of Pieces | 5 |
Features | Magnetic, Interchangeable Bits, Wide Selection |
Item | Multi-Bit Magnetic Screwdriver |
Container Type | None |
Description
Multi-Bit Magnetic Screwdriver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0930" (3/32) (72093-C3)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 10 (AB10C)
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- POWERWELD F-Clamp, 20" (F-1200-20)
- KLEIN TOOLS Hex Bit 9 3/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32539)
- KLEIN TOOLS Phillips, Slotted, Square Bit 9 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (32560)
- KLEIN TOOLS Hex Bit 9 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:5 (32538)
- KLEIN TOOLS Phillips, Slotted, Square Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (32562)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- KLEIN TOOLS 8.71" (22.1 cm), Drive Size: 1/4" , Num. of pieces:1 (32305)
- ELECTRIDUCT Ratchet Screwdriver Set w/ Telescoping Extension- 25 Pieces (TL-ED-H-RT24)
- Klein Tools Multi-Bit Screwdrivers