Shop All Solar Panels
Klein Tools
Monocrystalline Solar Panel, 200 W, 19.8V DC, 10.8 A, MC4
Mfr # 29251
Zoro # G010045326
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Power Point 200 W
- Cell Type Monocrystalline
- Voltage @ Maximum Power Point 19.8V DC
- Current @ Maximum Power Point 10.8 A
- Overall Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 29251
- Zoro # G010045326
- UPC # 92644292514
- Country of Origin China
- Category Solar Panels
Dimensions
Overall Width | 1 in |
Overall Height | 91.34 in |
Overall Depth | 23.07 in |
Details
Item | Solar Panel |
Maximum Power Point | 200 W |
Cell Type | Monocrystalline |
Voltage @ Maximum Power Point | 19.8V DC |
Current @ Maximum Power Point | 10.8 A |
Connector | MC4 |
Standards | RoHS, CE, EMC, REACH, FCC, IP65 |
Features | Adjustable Shoulder Strap, Reinforced Handle, Kickstands, Solar Power Indicator Lights, Chain 2 Solar Panels (up to 400 W) |
Includes | Solar Panel; USB-A Output Port |
Weight | 18 lb |
Description
Klein's 200W Foldable Solar Panel harnesses the sun's power to keep the job running. A quick and easy way to charge your power banks, power stations, and portable batteries with the built-in extended length DC / APP compatible cable. Simply recharge your USB devices with the integrated USB port. This portable and versatile panel can be chained with a second panel to collect even more power from the sun, then simply fold and store away. 200W solar panel charge with APP compatible or USB-A cables. Foldable with reflective fabric to help locate panel in the dark. Capable to chain an additional panel for increased charge times. Four monocrystalline panels fold, creating a protective, compact case for easy storage and versatility. Integrated USB-A port for direct charging of USB devices. Long reaching 16.4-Foot 5 m cable conveniently fits in the integrated storage pocket. APP compatible connector to MC4 adapter, sold separately Cat. No. 29215. Replacement carrying case Cat. No. 29216 for the 200W Portable Solar Panel, sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Min Pwr Dist Block, 175A, 3P, 2/0-8AWG, 600V (16204-3)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. BK (R30BLK-1000)
- SENSORSWITCH Occupancy Sensor, PIR/Mic, 2463sq ft, White (RM PDT 9)
- KLEIN TOOLS Monocrystalline Solar Panel, 8mm DC (29250)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarBlk3pkUS)
- GENERAC Generac Solar Panel (8038)
- FLEXSOLAR Monocrystalline Solar Panel, 100 W, 19.8V DC, 5.10 A (C100)
- GRAPE SOLAR Monocrystalline Solar Panel, 50 W, 17.7V DC, 2.8 A, 36 Cells, Wire Lead (GS-FLEX-50W)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWht2pkUS)
- WASSERSTEIN Solar Panel, 2 W, 6V, Cable Connector (ArloUltraSolarWhtUSNN)
- Klein Tools Solar Panels