Shop All Voice & Data Connectors
Klein Tools
Modular Telephone Plugs RJ11 6P4C, 25-Pack
Mfr # VDV826-601
Zoro # G203673909
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ11
- Number of Positions 6P4C
- Color Clear
- Mounting Style RJ11, 6P4C plugs, 25 Pack
- Solid Conductor Wire Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV826-601
- Zoro # G203673909
- UPC # 92644581373
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Item Depth | 4.0000 in |
Item Height | 1.0000 in |
Item Width | 3.0000 in |
Details
Connector Type | RJ11 |
Number of Positions | 6P4C |
Color | Clear |
Mounting Style | RJ11, 6P4C plugs, 25 Pack |
Solid Conductor Wire | Yes |
Position & Contacts | 6P4C |
Connector Color | Clear |
Description
Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time. 6P4C RJ11 telephone plug is perfect for 1 or 2 line telephones. Professional-grade plug has durable resin housing construction. Features 3-pronged contacts with 50 micro-inch thick gold plating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Hercules O-Shield Spdt-Db Maintained (576-DWHO)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12483612)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.1019" Diameter, 60 Volts (10STRREDGPT25)
- SCHMERSAL Led Safety Sensor Other Sensor (101213954 RSS36-D-ST)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT6, 25-Pack (VDV826-603)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT5E, 50-Pack (VDV826-702)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT5e, 50-Pack (VDV826-602)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- W BOX B CNNTR GEL 100 PK (0E-SR100S)
- Klein Tools Voice & Data Connectors