Shop All Voice & Data Connectors
Klein Tools
Modular Data Plugs RJ45 CAT5e, 50-Pack
Mfr # VDV826-602
Zoro # G403673914
product price: $31.49
/pk 50, $0.63/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Number of Positions 8P8C
- Color Clear
- Cable Type CAT 5/CAT 5e
- Position & Contacts 8P8C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV826-602
- Zoro # G403673914
- UPC # 92644581380
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Item Height | 0.4900 in |
Item Depth | 0.2600 in |
Item Width | 0.8900 in |
Details
Connector Type | RJ45 |
Number of Positions | 8P8C |
Color | Clear |
Cable Type | CAT 5/CAT 5e |
Position & Contacts | 8P8C |
Solid Conductor Wire | Yes |
Stranded Conductor Wire | Yes |
Connector Color | Clear |
Description
Klein's data and telephone plugs are professional-grade and deliver consistent, reliable performance. Our thick 50 micro-Inch gold plating on contacts prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. The plug is housed in a durable resin with a spring clip. Expect a sure connection each and every time. 8P8C RJ45 1-piece data plug is perfect for CAT 5 or CAT 5e cables. Features 3-pronged contacts with 50 micro-inch thick gold plating. Comes in a pack of 50.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Lug, 225A, 2 Poles (HOML2225)
- BRADY 8" L Cable Tie White PK 100 (81762)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, LED (9001SKP38LRR9)
- L.H. DOTTIE L.H. Dottie 3/4'' TB Threaded Conduit Body w/ Cover & Gasket, 10PK (TB75CG)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, CAT6, 50-Pack (VDV826-703)
- KLEIN TOOLS Modular Data Plugs, RJ45-CAT5e, 10-Pack (VDV826-628)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- KLEIN TOOLS Modular Data Plugs RJ45, CAT5e, 100-Pack (VDV826-611)
- MURR ELEKTRONIK MSUD DOUBLE VALVE PLUG FORM A 18MM, PVC 4X0.75 black 5m (7000-58001-6170500)
- Klein Tools Voice & Data Connectors