Shop All Voice & Data Connectors
Klein Tools
Modular Data Plugs RJ45, CAT5e, 100-Pack
Mfr # VDV826-611
Zoro # G303673823
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Number of Positions 8P8C
- Color Clear
- Cable Type CAT 5/CAT 5e
- Position & Contacts 8P8C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV826-611
- Zoro # G303673823
- UPC # 92644581472
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Item Height | 1.0000 in |
Item Width | 0.5000 in |
Item Depth | 0.5000 in |
Details
Connector Type | RJ45 |
Number of Positions | 8P8C |
Color | Clear |
Cable Type | CAT 5/CAT 5e |
Position & Contacts | 8P8C |
Connector Color | Clear |
Solid Conductor Wire | Yes |
Stranded Conductor Wire | Yes |
Description
Telephone plugs from Klein Tools features thick 50 micro-inch gold plating on contacts to prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. Also features durable resin housing and a spring clip. 8P8C RJ45 1-piece data plug is perfect for CAT 5 or CAT 5e cables. Features 3-pronged contacts with 50 micro-inch thick gold plating. Comes in a pack of 100.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (NOS-50)
- REMKE Cord Grip, Alum, 2" NPT, 1.812-1.938, Mesh (RSR-6731-E)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (HBL8200I)
- LINEMASTER Light Duty Foot Switch, Momentary Action (T-91-SC3-A)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT6, 25-Pack (VDV826-603)
- KLEIN TOOLS Modular Data Plugs RJ45 CAT5e, 50-Pack (VDV826-602)
- ALLEN TEL Standard Gender Changer, 9-Pin, Female to Female (ATGC9FF)
- Klein Tools Voice & Data Connectors