Shop All Voice & Data Connectors
Klein Tools
Modular Data Plugs, RJ45-CAT5e, 10-Pack
Mfr # VDV826-628
Zoro # G003673918
product price: $9.99
/pk 10, $1.00/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector Type RJ45
- Number of Positions 8P8C
- Color Clear
- Height 1" (2.5 cm)
- Cable Type CAT 5/CAT 5e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # VDV826-628
- Zoro # G003673918
- UPC # 92644581687
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Height | 1" (2.5 cm) |
Length | 0.5" (1.27 cm) |
Width | 0.5" (1.27 cm) |
Overall Length | 0.5" (1.27 cm) |
Overall Width | 0.5" (1.27 cm) |
Overall Height | 1" (2.5 cm) |
Item Depth | 0.5000 in |
Item Width | 0.5000 in |
Item Height | 1.0000 in |
Details
Connector Type | RJ45 |
Number of Positions | 8P8C |
Color | Clear |
Cable Type | CAT 5/CAT 5e |
Connector Color | Clear |
Position & Contacts | 8P8C |
Solid Conductor Wire | Yes |
Stranded Conductor Wire | Yes |
Description
Telephone plugs from Klein Tools features thick 50 micro-Inch gold plating on contacts to prevent erosion and extended connector life. The three-pronged contacts provide more reliable connections with solid and stranded wire. Also features durable resin housing and a spring clip. 8P8C RJ45 1-piece data plug is perfect for CAT 5 or CAT 5e cables. Features 3-pronged contacts with 50 micro-inch thick gold plating. Comes in a pack of 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Protective Generator Cover Medium (GENCOVM)
- SQUARE D Terminal Block End Barrier, 2.30 in L (9080GP6B)
- SIEMENS Ovrload Rely, 50 to 200A, Class 5/20/20/30 (3UB81334HW2)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: Yes (XTCR050D11A)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P6C, 25-Pack (VDV826-600)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, CAT6, 200-Pack (VDV826-763)
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, UTP 200-Pack (VDV826-764)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ-45-CAT6A, UTP, 50-Pack (VDV826-704)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs CAT6, 10-Pack (VDV826-729)
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- Klein Tools Voice & Data Connectors