Shop All Tool Boxes
Klein Tools
MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 6-1/2 in H
Mfr # 54804MB
Zoro # G708454614
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Impact-Resistant Polymers
- Color Orange
- Features IP65 Rated; Attach Accessories to Rails; Removable Organizer Bin
- Handle Type Molded Handle
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54804MB
- Zoro # G708454614
- UPC # 92644548048
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 16 in |
Height | 6-1/2 in |
Size | Small |
Compartment Height | 4.2'' |
Compartment Width | 13.6'' |
Overall Width | 15.5" |
Overall Length | 22" |
Compartment Length | 19.6'' |
Overall Height | 6.6" |
Details
Item | Tool Box |
Material | Impact-Resistant Polymers |
Color | Orange |
Features | IP65 Rated; Attach Accessories to Rails; Removable Organizer Bin |
Includes | Removable Organizer Bin |
Handle Type | Molded Handle |
Primary Tool Box Color | Orange |
Primary Tool Box Material | Impact Resistant Polymers |
Application | Modular Tool Storage |
Number of Compartments | 1 |
Series | MODbox |
Description
Klein Tools MODbox Small Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Lid features v-groove for conduit and molded-in ruler. Small Toolbox with overmolded comfort handle is IP65 rated, 75-Pound 34 kg capacity, and made with impact resistant polymers. Comes with a removable organizer bin. Easily connects with other MODbox components to make a custom mobile workstation. IP65 rated; 75-Pound capacity; impact resistant polymers. Attach accessories to rail system; easy access to more tools. Part of MODbox Mobile Workstation; interconnecting tool storage. One handed system release mechanism for quick toolbox removal and reconfiguration. Removable organizer bin included for added convenience and organization.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- OSG Carbide End Mill, HP400, 3/8 D, 1 Cut L (HP400-3750)
- H & H INDUSTRIAL PRODUCTS Pro-Series Morse Taper Drift Key Tool (MT2, 3, 4 & 5) (3900-0267)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 12 in H (54803MB)
- KLEIN TOOLS MODbox Rolling Tool Box, Impact-Resistant Polymers, Orange, 23 in W x 20 in D x 44 in H (54802MB)
- KLEIN TOOLS Toolbox, Three Drawer, Modbox (54823MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 16 in D x 5-1/4 in H (54808MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- HOMAK 20 Inch Black 2 Drawer Toolbox (HO297201)
- Klein Tools Tool Boxes