Shop All Tool Boxes
Klein Tools
MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 12 in H
Mfr # 54803MB
Zoro # G008454611
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Impact-Resistant Polymers
- Color Orange
- Features IP65 Rated; Attach Accessories to Rails; Removable Tool Caddy; Interior Metal Plate for Head Lamp Mounting; Built-in Slot for Internal Rail Accessory
- Handle Type Metal Handle
- Width 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54803MB
- Zoro # G008454611
- UPC # 92644548031
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 22 in |
Depth | 16 in |
Height | 12 in |
Overall Width | 15.5" |
Size | Medium |
Compartment Height | 9.2'' |
Overall Length | 22" |
Overall Height | 11.7" |
Compartment Length | 19.1'' |
Compartment Width | 13.6'' |
Details
Item | Tool Box |
Material | Impact-Resistant Polymers |
Color | Orange |
Features | IP65 Rated; Attach Accessories to Rails; Removable Tool Caddy; Interior Metal Plate for Head Lamp Mounting; Built-in Slot for Internal Rail Accessory |
Includes | Removable Tool Caddy |
Handle Type | Metal Handle |
Primary Tool Box Color | Orange |
Primary Tool Box Material | Impact Resistant Polymers |
Application | Modular Tool Storage |
Series | MODbox |
Number of Compartments | 1 |
Description
Klein Tools MODbox Medium Toolbox features side rails that connect attachments for more storage options and easy access to commonly used items. Metal reinforced handle pivots for a comfortable top carry when not connected to other MODbox component parts. Medium Toolbox is IP65 rated, 100-Pound 45.4 kg capacity, and made with impact resistant polymers. Comes with a removable Tool Caddy. Easily connects with other MODbox components to make a custom mobile workstation. IP65 rated; 100-Pound capacity; impact resistant polymers. Attach accessories to rail system; easy access to more tools. Part of MODbox Mobile Workstation; interconnecting tool storage. Built in headlamp bracket holds a Klein Tools Headlamp sold separately for hands-free illumination and visibility to box contents in dark environments. Removable tool caddy included for extra organization and convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- HYDE Snap-Off Knife Snap-Off, 6 1/2 in L (42030)
- J.W. WINCO GN2280-ALS-20-K-30 Bulls Eye Level (GN2280)
- WESTWARD Precision Torx Screwdriver T7 Round (401L59)
- KLEIN TOOLS MODbox Rolling Tool Box, Impact-Resistant Polymers, Orange, 23 in W x 20 in D x 44 in H (54802MB)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 6-1/2 in H (54804MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 3 (M2O09085RV1)
- KLEIN TOOLS MODbox Parts Bin Rail Attachment, Plastic, Dark Gray, 8 in W x 4 in D x 4 in H (54815MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- CRAFTSMAN Tool Box, Plastic, Black, 16 in W x 8-1/2 in D x 6-1/2 in H (CMST16005)
- Klein Tools Tool Boxes