Shop All Tool Boxes
Klein Tools
MODbox Rolling Tool Box, Impact-Resistant Polymers, Orange, 23 in W x 20 in D x 44 in H
Mfr # 54802MB
Zoro # G908454612
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Impact-Resistant Polymers
- Color Orange
- Features IP65 Rated; 10-Inch Rubber Wheels; Attach Accessories to Rails; Back Stowage Compartment; Built-in Slot for Internal Rail Accessory
- Handle Type Telescoping Handle
- Width 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54802MB
- Zoro # G908454612
- UPC # 92644548024
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 23 in |
Depth | 20 in |
Height | 44 in |
Compartment Length | 19.6'' |
Overall Length | 22.6" |
Overall Height | 44" |
Compartment Height | 13.4'' |
Size | Large |
Overall Width | 19.88" |
Compartment Width | 13.6'' |
Details
Item | Rolling Tool Box |
Material | Impact-Resistant Polymers |
Color | Orange |
Features | IP65 Rated; 10-Inch Rubber Wheels; Attach Accessories to Rails; Back Stowage Compartment; Built-in Slot for Internal Rail Accessory |
Includes | 10-Inch Rubber Wheels |
Handle Type | Telescoping Handle |
Primary Tool Box Material | Impact Resistant Polymers |
Series | MODbox |
Primary Tool Box Color | Orange |
Number of Compartments | 1 |
Application | Modular Tool Storage |
Description
Klein Tools MODbox Rolling Toolbox has 10-Inch solid rubber wheels that are larger and more durable than the leading competitor. The retractable handle is easy to remove for storage in tight spaces. Bring more tools to the jobsite with side rail attachments and back stowage compartments. Rolling Toolbox is IP65 rated, 250-Pound 113.4 kg capacity, and made with impact resistant polymers. Easily connects with other MODbox components to make a custom mobile workstation. Removable handle for storage and solid rubber 10-Inch wheels. IP65 rated; 250-Pound capacity; impact resistant polymers. Part of MODbox Mobile Workstation; interconnecting tool storage. Rolling toolbox is made with impact resistant polymers, IP65 rated for protection against debris and rain, and can withstand a 250-Pound 113.4 kg carrying capacity. Lid features V-groove contoured for pipe, molded in ruler for easy measurement, and steel reinforced lock location for cable or padlock.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- KIPP Adjustable Handle With Push Button, Size: 5, 1/2-13, Plastic Black, Comp: Steel, Button: Red (K0269.715A5)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- LENOX Band Saw Blade, 9 ft. 3 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel (72043D2B92820)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 6-1/2 in H (54804MB)
- KLEIN TOOLS MODbox Tool Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 12 in H (54803MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- KLEIN TOOLS Toolbox, Single Drawer, Modbox (54821MB)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 3 (M2O09085RV1)
- KLEIN TOOLS MODbox Parts Bin Rail Attachment, Plastic, Dark Gray, 8 in W x 4 in D x 4 in H (54815MB)
- URREA Tool Box, Plastic, Black, 26 in W x 10-3/4 in D x 10-1/2 in H (CPU26A)
- Klein Tools Tool Boxes