Shop All Tool Storage Accessories
Klein Tools
MODbox Multi-Hook Rail Attachment, 2PK
Mfr # 54816MB
Zoro # G208455531
product price: $14.98
/pk 2, $7.49/ea
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.3"
- Width 3"
- Height 6.1"
- Color Dark Gray
- Material Hard Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54816MB
- Zoro # G208455531
- UPC # 92644548161
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 2.3" |
Width | 3" |
Height | 6.1" |
Details
Item | Multi-Hook Rail Attachment |
Color | Dark Gray |
Features | Use Hooks Together or Separate |
Material | Hard Plastic |
For Use With | Medium Toolbox (Part No. 54803MB), Rolling Toolbox (Part No. 54802MB), or Internal Rail Accessory (Cat. No. 54818MB); MODbox™ Parts Bin Rail Attachment |
Description
Klein Tools MODbox Multi-Hook Rail Attachment secures items to the rails for accessibility at the jobsite. Versatile Multi-hooks come two in a pack and can be placed together to secure larger items such as fish tape. Place separately to secure items such as extension cords. Easily connects to the rail system on MODbox components to make a custom mobile workstation. Multi-hooks can be placed together or apart on MODbox rails. Versatile hooks, 2-Pack; use together, separate, or inverted. Part of MODbox Mobile Workstation; interconnecting tool storage. Wrap extension cords by placing multi-hooks separately on side rails; can be used for both horizontal and vertical cord wraps. Store multi-hooks inside the Rolling Toolbox and Medium Toolbox Cat. Nos. 54802MB, 54803MB with the Internal Rail Accessory Cat. No. 54818MB, sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 Carbon Steel Hand Tap Set (DWTS7/16-20)
- WIHA Insulated Hacksaw, 18 In L, 24 TPI (19767)
- DRILL AMERICA m20x1.5 Carbon Steel Hex Die (DWTMHX20X1.5)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #45 (46715)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- KLEIN TOOLS MODbox Internal Rail Accessory (54818MB)
- KLEIN TOOLS Utility Bar Storage Module, S-Hook (BC508S)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- KLEIN TOOLS MODbox Cup Holder Rail Attachment (54817MB)
- KLEIN TOOLS Tool Lanyard/Tethering, Tool Bag Shoulder Straps, Brown, Leather (5102S)
- DYNAMIC 1/2" Drive Metric Magnetic, 19 Socket Organizer (D029005)
- Klein Tools Tool Storage Accessories