Shop All Tool Boxes
Klein Tools
MODBOX Modular Mobile Tool Box BUNDLE 3
Mfr # M2O09085RV1
Zoro # G311863155
original price:
$394.99
16% off
new price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Impact Resistant Polymers
- Color Orange
- Features IP65 Rated; Clear, Stay-Put Lid Design; 8 Removable Bins with Removable Dividers
- Includes Mfr Models: 54816MB; 54819MB; 54804MB; 54809MB; 54809MB; 54802MB
- Application Modular Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # M2O09085RV1
- Zoro # G311863155
- Country of Origin China
- Category Tool Boxes
Details
Material | Impact Resistant Polymers |
Color | Orange |
Features | IP65 Rated; Clear, Stay-Put Lid Design; 8 Removable Bins with Removable Dividers |
Includes | Mfr Models: 54816MB; 54819MB; 54804MB; 54809MB; 54809MB; 54802MB |
Application | Modular Tool Storage |
Shop By | Hot Buys |
For Use With | MODbox Mobile Workstations |
Description
Mfr Models: 54816MB; 54819MB; 54804MB; 54809MB; 54809MB; 54802MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Replacement Blade For SKB-2S (1117957)
- OSG Spiral Point Tap, Plug 3 Flutes (2886200)
- JACOBS KO Chuck Key (JCM3637P)
- X1 TOOLS 3/8 x 17.75 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2140x1)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 1 (M2O09083KIT)
- KLEIN TOOLS MODbox Rolling Tool Box, Impact-Resistant Polymers, Orange, 23 in W x 20 in D x 44 in H (54802MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- KLEIN TOOLS MODbox Parts Bin Rail Attachment, Plastic, Dark Gray, 8 in W x 4 in D x 4 in H (54815MB)
- Klein Tools Tool Boxes