Shop All Tool Boxes
Klein Tools
MODBOX Modular Mobile Tool Box BUNDLE 1
Mfr # M2O09083KIT
Zoro # G411863154
original price:
$257.99
12% off
new price: $227.00
/ea
Free Shipping & Returns
$227.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Impact Resistant Polymers
- Color Orange
- Features IP65 Rated; Clear, Stay-Put Lid Design; 8 Removable Bins with Removable Dividers
- Includes Mfr Models: 54806MB; 54802MB; 54803MB
- Application Modular Tool Storage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # M2O09083KIT
- Zoro # G411863154
- Country of Origin China
- Category Tool Boxes
Details
Material | Impact Resistant Polymers |
Color | Orange |
Features | IP65 Rated; Clear, Stay-Put Lid Design; 8 Removable Bins with Removable Dividers |
Includes | Mfr Models: 54806MB; 54802MB; 54803MB |
Application | Modular Tool Storage |
Shop By | Hot Buys |
For Use With | MODbox Mobile Workstations |
Description
Mfr Models: 54806MB; 54802MB; 54803MB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Adjustable Rip Fence (13896)
- BESSEY Bar Clamp, Plastic Handle and 2 3/8 in Throat Depth (GK30)
- WESTWARD Replacement Swivel Pad, 1-1/2 In C-Clamps (10D573)
- WERA Ratcheting Wrench, Metric, 13mm Head Sz (05020068001)
- KLEIN TOOLS Toolbox, Single Drawer, Modbox (54821MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- KLEIN TOOLS Toolbox, Three Drawer, Modbox (54823MB)
- KLEIN TOOLS MODbox Parts Bin Rail Attachment, Plastic, Dark Gray, 8 in W x 4 in D x 4 in H (54815MB)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- KLEIN TOOLS Toolbox, Two Drawer, Modbox (54822MB)
- APOLLO TOOLS Tool Box, Metal, Pink, 14 in W (DT5010P)
- Klein Tools Tool Boxes