Shop All Tool Storage Accessories
Klein Tools
MODbox Magnetic Strip Rail Attachment
Mfr # 54819MB
Zoro # G708455529
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.4"
- Width 1.3"
- Height 3"
- Color Dark Gray
- For Use With Medium Toolbox (Part No. 54803MB), Rolling Toolbox (Part No. 54802MB), or Internal Rail Accessory (Cat. No. 54818MB); MODbox™ Magnetic Strip Rail Attachment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54819MB
- Zoro # G708455529
- UPC # 92644548192
- Country of Origin Taiwan, Province of China
- Category Tool Storage Accessories
Dimensions
Length | 7.4" |
Width | 1.3" |
Height | 3" |
Details
Item | Magnetic Strip Rail Attachment |
Color | Dark Gray |
For Use With | Medium Toolbox (Part No. 54803MB), Rolling Toolbox (Part No. 54802MB), or Internal Rail Accessory (Cat. No. 54818MB); MODbox™ Magnetic Strip Rail Attachment |
Material | Hard Plastic |
Features | Rare-Earth Magnets |
Description
Klein Tools MODbox Magnetic Strip Rail Attachment is made with powerful Rare-Earth magnets. Secure frequently used hand tools or bits on the large magnetic surface. Easily connects to the rail system on MODbox components to make a custom mobile workstation. Magnetic Strip secures tools for quick access on MODbox rails. Made with powerful Rare Earth magnets for strong retention. Part of MODbox Mobile Workstation; interconnecting tool storage. Made with TPV overmold for durability and a soft feel, withstands tough work environments. Secure the magnetic strip inside the Rolling Toolbox and Medium Toolbox Cat. Nos. 54802MB, 54803MB with the Internal Rail Accessory Cat. No. 54818MB, sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Knife, 6 1/2" CutiX Universal Snap Knife (90 10 165 BKA)
- WESTWARD 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 5 1/4 in L (54TM89)
- BOSTITCH Roofing Nailer Coil Bost (RN46-1)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 01 210)
- KLEIN TOOLS MODbox Internal Rail Accessory (54818MB)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- KLEIN TOOLS Case for Utility Tool Kit 33525 (33535)
- KLEIN TOOLS Magnetic Tool Storage Module, S-Hook (BC504S)
- KLEIN TOOLS 2-Inch Gated Bucket Hook (5144LG2)
- HANSEN Socket Tray Set, Yellow, Plastic (92016)
- Klein Tools Tool Storage Accessories