Shop All Tool Storage Accessories
Klein Tools
MODbox Internal Rail Accessory
Mfr # 54818MB
Zoro # G608455520
product price: $9.98
/ea
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 17"
- Width 1.9"
- Height 4.1"
- For Use With Medium Toolbox (Part No. 54803MB), Rolling Toolbox (Part No. 54802MB), Tool Carrier (Part No. 54814MB), Parts Bin (Part No. 54815MB), Multi-Hook (Part No. 54816MB), Cup Holder (Part No. 54817MB), and Magnetic Strip (Part No. 54819MB); MODbox™ Internal Rail Attachment
- Color Dark Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54818MB
- Zoro # G608455520
- UPC # 92644548185
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Length | 17" |
Width | 1.9" |
Height | 4.1" |
Details
Item | Internal Rail Accessory |
For Use With | Medium Toolbox (Part No. 54803MB), Rolling Toolbox (Part No. 54802MB), Tool Carrier (Part No. 54814MB), Parts Bin (Part No. 54815MB), Multi-Hook (Part No. 54816MB), Cup Holder (Part No. 54817MB), and Magnetic Strip (Part No. 54819MB); MODbox™ Internal Rail Attachment |
Color | Dark Gray |
Material | Hard Plastic |
Features | Use Handle Side up or Down |
Description
Klein Tools MODbox Internal Rail Accessory secures all rail attachments inside MODBox Rolling Toolbox Cat. No. 54802MB and Medium Toolbox Cat. No. 54803MB. Use handle side up or down depending on the clearance needed. Use with all rail attachments including the Tool Carrier Cat. No. 54814MB, Parts Bin Cat. No. 54815MB, Multi-Hook Cat. No. 54816MB, Cup Holder Cat. No. 54817MB, and Magnetic Strip Cat. No. 54819MB. Internal Rail fits inside to secure MODbox side rail attachments. Use with Rolling Toolbox 54802MB and Medium Toolbox 54803MB. Part of MODbox Mobile Workstation; interconnecting tool storage. Place the internal rail handle side down to provide more clearance for other items on the bottom of the toolbox. Compatible with all MODbox side rail attachments, including the Tool Carrier, Parts Bin, Multi-Hook, Cup Holder, and Magnetic Strip Cat Nos. 54814MB, 54815MB, 54816MB, 54817MB, 54819MB.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Forstner Bit Boxed Set (16-Piece) (FB-100)
- BOSCH 3-1/2 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1911)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- YG-1 TOOL CO Spiral Point Tap, M6X1, TiCN (T3315C)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- KLEIN TOOLS Tape Thong for Tool Belts (5130)
- KLEIN TOOLS Auger Bit Storage Module, S-Hook (BC507S)
- KLEIN TOOLS 2-Inch Utility Bucket S-Hook (BC311)
- KLEIN TOOLS MODbox Tool Tray for Medium and Rolling Toolbox (549031MBR)
- GLOBAL INDUSTRIAL Divider Kit for 10inH Drawer of Modular Drawer Cabinet 30inWx27inD, Black (316083)
- Klein Tools Tool Storage Accessories