Shop All Portable Coolers
Klein Tools
MODbox Cooler, 17-Quart
Mfr # 62204MB
Zoro # G710382769
Free Shipping & Returns
$79.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Can Capacity 1915 cu. in
- Material Plastic
- Width 10.75 in
- Length 16 in
- Color Gray/ Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 62204MB
- Zoro # G710382769
- UPC # 92644620393
- Country of Origin China
- Category Portable Coolers
Dimensions
Width | 10.75 in |
Length | 16 in |
Overall Depth | 14.3 in |
Size | Main: 11.1''x7.7''x10'' Lid: 1.1''x6.3''x5.1'' |
Details
Can Capacity | 1915 cu. in |
Material | Plastic |
Color | Gray/ Orange |
Typical Bag or Tote Application | Food and Drink Cooler |
Features | Connects to MODBox™ System; BPA Free |
Includes | Wire Latch Closure |
For Use With | MODBox™ System |
Holds: | 24 (12 fl oz) Cans; 12 (12 fl oz) Bottles |
Weight | 6.6 lb |
Description
The Klein Tools MODbox Cooler is more than just an every day cooler. This insulated cooler fits up to 24 12 fl oz cans and keeps items cold for 30 hours. Built-in technology to seamlessly connect to Klein's MODbox Mobile Workstation and other MODbox components to make a custom mobile workstation. Connects to Klein's MODbox Mobile Workstation and components. 17-Quart 16 L insulated cooler keeps items cool up to 30 hours. Extra storage compartment located on the inside of the lid. Lock hasp fits a padlock to keep items in the cooler secure lock not included. Lid stays open at 90-Degree to allow uninterrupted access. Padded and adjustable shoulder strap adds comfort when carrying. Durable and easy to clean plastic protects perishables from the elements. Designed with a no rust, stainless steel hinge to keep the lid tightly sealed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM PLNTR SATRN PPRCORN 14"" (SP14908)
- MTD Shaft Flex Drive (791-613300)
- JED POOL TOOLS Waterfall Pool Fountain (90-915)
- LEISURE SPORTS Non Slip Yoga Mat Double Sided Comfort Foam, Durable Exercise For Fitness, Pilates, Workout (Purple) (967782XKC)
- KLEIN TOOLS Tradesman Pro™ Tough Box Cooler, 17-Quart (55600)
- KLEIN TOOLS Tradesman Pro™ Soft Lunch Cooler, 12-Quart (55601)
- BEST MINDS TBK Industries KoolerGel Reusable Ice Extender for Coolers (TB489331)
- IGLOO Igloo 385-421 2 Gal. Industrial Water Cooler (385-421)
- KOOLATRON Smartkool Portable Cooler Freezer 40L (SK40)
- ENGEL Personal Cooler, 40.0 qt. Capacity (ENG80-G)
- SEA FOAM CO Buy Smart Depot Folding Portable Game Cooler Seat - Blue (G7370 Blue)
- Klein Tools Portable Coolers