Shop All Tool Boxes
Klein Tools
MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 16 in D x 5-1/4 in H
Mfr # 54808MB
Zoro # G110832482
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Impact-Resistant Polymers
- Color Orange
- Features IP65 Rated; Clear, Stay-Put Lid Design; 4 Removable Bins with Removable Dividers; Stackable
- Handle Type Carrying Handle
- Width 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 54808MB
- Zoro # G110832482
- UPC # 92644548086
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 11 in |
Depth | 16 in |
Height | 5-1/4 in |
Length | 10.9" |
Size | Half-Width Tall |
Details
Item | Component Box |
Material | Impact-Resistant Polymers |
Color | Orange |
Features | IP65 Rated; Clear, Stay-Put Lid Design; 4 Removable Bins with Removable Dividers; Stackable |
Includes | 4 Removable Bins with Dividers |
Handle Type | Carrying Handle |
Primary Tool Box Material | Impact Resistant Polymers |
Storage Capacity | 431 cu in |
Application | Modular Tool Storage |
Primary Tool Box Color | Orange |
Series | MODbox |
Description
Klein Tools MODbox Tall Component Box, Half Width comes with 4 removable storage bins and a stay-put lid design to keep contents from shifting. The clear lid provides an easy view of contents such as wire nuts and fasteners. Component box is IP65 rated and made with impact resistant polymers. Easily connects with other MODbox components to make a custom mobile workstation. Stay-put lid design keeps content from shifting; 4 removable bins. IP65 rated; impact resistant polymers; one hand release. Part of MODbox Mobile Workstation; interconnecting tool storage. One handed system release mechanism for quick toolbox removal and reconfiguration. Organizer bins feature removable dividers, providing increased flexibility for storing essential items.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combo Wrench Set, Polish, 1/4-1-1/4in, 17Pc (3XU44)
- TEKTON T55 Tip, 1/2 in. Drive, Torx (SHB24255)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - #44 (1050735)
- CENTURY DRILL & TOOL Tap Metric Plug Style 18.0X2.50 (96327)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 17 in D x 3 in H (54807MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 22 in W x 16 in D x 5-1/4 in H (54806MB)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- KLEIN TOOLS MODbox Tool Carrier Rail Attachment, Metal, Plastic, Dark Gray, 8 in W x 4 in D x 5 in H (54814MB)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 2 (M2O09084KIT)
- KLEIN TOOLS MODBOX Modular Mobile Tool Box BUNDLE 1 (M2O09083KIT)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- Klein Tools Tool Boxes