Shop All Uninterruptible Power Supplies (UPS) Accessories
Klein Tools
Mobile Charger with 120W Power Supply
Mfr # 29210
Zoro # G105258129
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- For Use With KTB1000 Portable Power Station
- Case Material Poycarbonate
- Height 1.4 in
- Width 2.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 29210
- Zoro # G105258129
- UPC # 92644292101
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Height | 1.4 in |
Width | 2.8 in |
Depth | 8 in |
Overall Length | 10 ft |
Outlet Size | 8 mm |
Details
Input Voltage | 120V AC |
For Use With | KTB1000 Portable Power Station |
Case Material | Poycarbonate |
Description
Klein Tools Mobile Charger supplies power by simply plugging the AC adapter into the wall outlet and the 8mm DC end into your device. This cord is compatible with Klein Tools 1500W Portable Power Station (Cat. No. KTB1000) and can fit neatly in the top storage compartment to stay mobile with the power station. When combined with the 288W Fast Charger (Cat. No. 29035) it has the capability to charge the KTB1000 to 80-Percent in only 2.5 hours (408W). Portable Charger has 120W Power Supply. Compatible with the Klein Tools 1500W Portable Power Station. Fits neatly in the KTB1000 top storage compartment to travel with. 10-Foot long cord provides convenient charging. AC adapter plugs into the wall outlet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BH01)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- BATTERY CLERK AJC® Power Patrol SEC1075 12V 7Ah UPS Battery (POWER-PATROL SEC1075)
- BATTERY CLERK AJC® Power Patrol SEC1050 12V 4.5Ah UPS Battery (POWER-PATROL SEC1050)
- APC UPS Battery, Mfr. No. SMX750, SMX1000, 48V DC, Detachable Cable (APCRBC116)
- SIEMENS UPS Battery, 12N868, 12N869, 12N870, 24V DC, 7 Ah, Detachable Cable (6EP1935-6ME21)
- BATTERY CLERK AJC® Power Rite PRB127 12V 7Ah UPS Battery (POWER-RITE PRB127)
- PHOENIX CONTACT Battery Pack Ups Components and Accessory (UPS-BAT/VRLA/24DC/7.2AH)
- NEW CASTLE SYSTEMS Newcastle Systems PowerPack 42 Portable Power System with 100AH Battery (PP42)
- Klein Tools Uninterruptible Power Supplies (UPS) Accessories