Shop All Fuse Assortments
Klein Tools
MM200 Replacement Fuse Kit
Mfr # 69194
Zoro # G4024030
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 Fuses
- For Use With MM200 Fuse Kit
- Voltage Rating 250V/500V
- Fuse Type F10A/500V, F400mA/250V
- Max. Voltage 500V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 69194
- Zoro # G4024030
- UPC # 092644691942
- Country of Origin China
- Category Fuse Assortments
Dimensions
Item Height | 0.0900 in |
Item Width | 3.6000 in |
Item Depth | 7.6500 in |
Details
Item | Replacement Fuse Kit for MM200 |
Includes | 2 Fuses |
For Use With | MM200 Fuse Kit |
Voltage Rating | 250V/500V |
Fuse Type | F10A/500V, F400mA/250V |
Max. Voltage | 500V |
Description
Replacement Fuse Kit for MM200, Includes 2 Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Conduit Hub, Die Cast Zinc, 1/2" NPT (WH-1)
- ZORO SELECT 16 AWG 2 Conductor Lamp Cord 300V 250 ft. BK (E3683)
- SQUARE D Drum Switch 600Vac 2Hp A +Options (2601AG2S2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 150 A (LC1D1506B7)
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- TITAN Micro Fuse Assortment, 71 Fuses Included 5 A to 30 A, 32V AC (45231)
- EATON BUSSMANN Industrial Fuse Kit, LPN-RK, LPS-RK Series, 39 Fuses Included RK-1 Class, 10 A to 100 A (RK1SK-39)
- EATON BUSSMANN Glass Fuse Kit, MDL, GDC Series, 5 Fuses Included 1/2 A to 2 A, 250V AC, 32V AC (HEF-2)
- EATON BUSSMANN Glass Fuse Kit, AGC Series, 5 Fuses Included 1 A to 3 A, 250V AC, 32V AC (HEF-1)
- EATON BUSSMANN Automotive Fuse Kits, Not Rated, 8 PK (BP/ATC-AL8-RP)
- SEACHOICE Automotive Fuse Kits, ATC Series, 5A to 30A, Not Rated (11389)
- Klein Tools Fuses