Shop All Compartment Boxes
This Product is Discontinued
Klein Tools
Mid-Size 16-Compartment Storage Box with 16 compartments, Steel, 2" H x 13.313" W (Discontinued)
Mfr # 54438
Zoro # G0674716
This Product is Discontinued
Key Features
- Overall WxDxH 13 3/8 in x 2 in
- Number of Compartments 16
- Number of Adjustable Dividers 0
- Material Steel
- Latch Type Postive pull-down locking catch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # 54438
- Zoro # G0674716
- UPC # 092644546020
- Country of Origin United States
- Category Compartment Boxes
Dimensions
Overall WxDxH | 13 3/8 in x 2 in |
Compartment Depth | 2 5/16 in |
Compartment Width | 3 3/4 in |
Compartment Height | 2 in |
Overall Length | 9 3/4 in |
Overall Width | 13 3/8 in |
Overall Height | 2 in |
Overall Depth | 9-3/4" |
Compartment WxD | (16) 3 3/4 in x 2.313 in |
Overall LxWxH | 9 3/4 in x 13 3/8 in x 2 in |
Details
Item | Mid-Size 16-Compartment Storage Box |
Number of Compartments | 16 |
Number of Adjustable Dividers | 0 |
Material | Steel |
Latch Type | Postive pull-down locking catch |
Features | Strong, Rigid, Heavy Duty Welded Construction, Full Length Piano Hinged Covers are Designed to Stay Open For Ease of Access, Each Box Has a Carrying Handle Positive Pulldown Locking Catch, Scoop Bottom Design for Easy Parts Removal and Cleaning, Box Compartments Feature High Impact Styrene Construction |
Finish | Baked Enamel |
Number of Fixed Dividers | 6 |
Shape | Rectangular |
Includes Handle | Yes |
Electrostatic Discharge | No |
Maximum Number of Compartments | 16 |
Description
Mid-Size 16-Compartment Storage Box, Closure Type Catch, Color Gray, Compartment WxD (16) 3 3/4 in x 2.313 in, Electrostatic Discharge No, Material Steel, Maximum Number of Compartments 16, Number of Adjustable Dividers 0, Overall Height 2 in, Overall Length 9 3/4 in, Overall Width 13 3/8 in, Number of Fixed Dividers 6, Compartment Depth 2 5/16 in, Compartment Width 3 3/4 in, Includes Handle Yes, Shape Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.