Shop All Fishing Tapes, Sticks, & Lines
Klein Tools
Mid Flex Glow Rod, 15Foot
Mfr # 50152
Zoro # G710898192
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Size 3/16"
- Features Color Coded, Splinterguard™, Stainless Steel Connectors, Magnet and Chain, Attachment Storage, Mid Flex
- Includes (3) Mid-Flex Glow Rods, Bullet Nose, Hook, Magnet, and Chain Attachments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # 50152
- Zoro # G710898192
- UPC # 92644501524
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 3/16" |
Details
Tape Material | Fiberglass |
Features | Color Coded, Splinterguard™, Stainless Steel Connectors, Magnet and Chain, Attachment Storage, Mid Flex |
Includes | (3) Mid-Flex Glow Rods, Bullet Nose, Hook, Magnet, and Chain Attachments |
Description
Klein Glow Fish Rods are the perfect solution for running wires through drop ceilings, attics, floors, walls and crawl spaces. This Mid flexibility rod is designed to bend enough to maneuver, but remain rigid to push longer distances. The Splinter Guard coating glows bright yellow to quickly identify the right flex for the job and improves visibility in lowlight applications. This 15Foot rod includes a bullet, hook, magnet and chain attachment for all extending, grabbing and retrieving tasks. Medium flexibility for wide variety of fishing applications. Glows bright yellow to easily identify flexibility. Splinter Guard coating helps prevent fiberglass splinters. Includes bullet nose and hook attachments to affix and grab wires. 3 3/16Inch diameter x 5Foot glow rods; assembles to full 15Foot rod, perfect Mid flexibility starter set. 3 3/16Inch 5 mm diameter x 5Foot 1.52 m glow rods assemble to a full 15Foot 4.57 m rod; perfect mid flexibility starter set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Impact Adapter Set, 8 Piece (TIT40000)
- PROTO Tether Ready Scraper, Stiff, 1-1/2", Steel (J2343-TT)
- DRILL AMERICA 1-1/4"-7 Carbon Steel Bottoming Hand Tap (DWTB1-1/4-7)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- KLEIN TOOLS HiFlex Glow Fish Rod, 5Foot (50051)
- KLEIN TOOLS Fish and Glow Rod Set, 25-Foot (56325)
- KLEIN TOOLS Wide Steel Fish Tape, 1/4-Inch x 25-Foot (56335)
- KLEIN TOOLS Mid-Flex Glow Rod Set, 15-Foot (56415)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Spiral Steel Leader, 100-Foot (56380)
- KLEIN TOOLS Stainless Steel Fish Tape, 1/8-Inch x 240-Foot (56341)
- L.H. DOTTIE L.H. Dottie 5/8'' x 1300' 3-in-1 Pull Line Measuring Tape (PMT1300)
- Klein Tools Fishing Tapes, Sticks, & Lines