Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 8 mm Tip Size
Mfr # JTH9M8
Zoro # G3201348
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 9"
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH9M8
- Zoro # G3201348
- UPC # 092644337420
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 9" |
Tip Size | 8 mm |
Length Family | Short |
Arm-Length | 9" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Tether Capable |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Grip Style | Soft Touch |
Number of Tips | 2 |
Tether Ready | Yes |
Description
8 MM Hex JourneymanT-Handle 9IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 12 mm Tip, 1/2 in. Drive, Metric (SHB23212)
- MILWAUKEE TOOL RATCHET M12 FUEL 3/8 TOOL ONLY (ML2557-20)
- KRAFT TOOL Airplane, 3/4" Double Bit, 24x8" (CC304A-01)
- TITAN SKT WATER HEATER 1/2" DR 6 PT (TL32948)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- KLEIN TOOLS SAE L-Shape Hex Key, 0.050" Tip Size (LL2)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH6E12BE)
- KLEIN TOOLS SAE L-Shape Hex Key, 1/4" Tip Size (LL16)
- Klein Tools Wrenches