Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 8 mm Tip Size
Mfr # JTH6M8BE
Zoro # G3201278
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6M8BE
- Zoro # G3201278
- UPC # 092644337505
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 8 mm |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Grip Style | Soft Touch |
Number of Tips | 2 |
Key Shape | T-Shape |
Description
8 MM Ball-End Hex Journeyman T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Edge Clamp, Steel, 1/2"X7-3/8" (33814)
- RIDGID 47790 1in-2in - 11-1/2 NPT Universal Dies High Speed for Stainless Steel RH (47790-RIDGID)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- TITAN POLISHER ELECTRIC ORBITAL 10" (TL22610)
- KLEIN TOOLS SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short (JTH4E10)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- KLEIN TOOLS SAE L-Shape Hex Key, 0.050" Tip Size (LL2)
- KLEIN TOOLS Metric T-Handle Hex Key, 4 mm Tip Size (JTH6M4)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 2 mm Tip Size (LLM2)
- WERA Long Ballpoint Hex Key, 6mm x 180mm, PK10 (05027107001)
- Klein Tools Hex Keys