Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 5 mm Tip Size
Mfr # JTH6M5BE
Zoro # G3559845
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6M5BE
- Zoro # G3559845
- UPC # 092644337482
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 5 mm |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Tether Capable |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Key Shape | T-Shape |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Grip Style | Soft Touch |
Description
The KLEIN TOOLS JTH6M5BE Metric T-Handle Hex Key is the ideal tool for working with fasteners. It is the perfect solution for turning bolts and screws. The hex key has a 6" arm length and a 5 mm tip size. Its T-handle offers more torque than other styles of hex keys, while its soft touch grip provides you with an easy hold on the handle. With a tether ready design, this hex key can be tethered to you so it does not get lost or misplaced. This KLEIN TOOLS Metric T-Handle Hex Key will provide you with reliable service when it comes to working with fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2127MD)
- TUNGALOY Parting Off Indexable Insert, JTGR3, PK10 (6737173)
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- HOMAK Tool Box, Red, 20 in W (HO297205)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH4E06)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/32" Tip Size (BL6)
- KLEIN TOOLS Metric L-Shape Hex Key, 15 mm Tip Size (LLM15)
- KLEIN TOOLS Metric T-Handle Hex Key, 6 mm Tip Size (JTH6M6)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/4" Tip Size (JTH6E13)
- KLEIN TOOLS Metric T-Handle Hex Key, 3 mm Tip Size (JTH6M3BE)
- VEGA Hex and Hex Ball, T-Handle, 1/8 x 4 in (LTB1804)
- Klein Tools Hex Keys