Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 4 mm Tip Size
Mfr # JTH6M4BE
Zoro # G3559827
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6M4BE
- Zoro # G3559827
- UPC # 092644337475
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 4 mm |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Grip Style | Soft Touch |
Key Shape | T-Shape |
Tether Ready | Yes |
Description
4 MM Hex Ball-End Journeyman T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA SAW CIRCULAR 7-1/4" (MPHS7600)
- PROTO Drift Punch Set, Not Tether Capable (J96AS2)
- GREENLEE Conveyor Sheave, 36 in, 4,000lb Capacity (4036)
- CHICAGO PNEUMATIC Reciprocating Saw Blades, 5PK (CA146720)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10BE)
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2BE)
- KLEIN TOOLS Metric T-Handle Hex Key, 3 mm Tip Size (JTH6M3BE)
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size (LLM4)
- KLEIN TOOLS Metric L-Shape Hex Key, 15 mm Tip Size (LLM15)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17BE)
- EKLIND Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 11/16 in Short, 10 PK (15505)
- Klein Tools Hex Keys