Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 2.5 mm Tip Size
Mfr # JTH9M25
Zoro # G3560019
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 2.5 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH9M25
- Zoro # G3560019
- UPC # 092644337376
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 9" |
Tip Size | 2.5 mm |
Length Family | Short |
Arm-Length | 9" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Metric |
Tether Style | Tether Capable |
Grip Style | Soft Touch |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Key Shape | T-Shape |
Description
2.5 MM Hex JourneymanT-Handle 9IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 82 Degree Pilotless Countersink for #8 screw (WELCS-8S)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-1/8"-7 (T/A54966)
- DE-STA-CO With 100Mm Longer Hook 344-R (344-R-M-100)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/16" Tip Size (BL12)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH6E09)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH9E06)
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size (LLM4)
- KLEIN TOOLS SAE L-Shape Hex Key, 3/16" Tip Size (LL12)
- TEKTON 4.5 mm Ball End Hex L-Key (KLX82045)
- Klein Tools Wrenches