Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 2.5 mm Tip Size
Mfr # JTH6M25
Zoro # G3559766
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 2.5 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH6M25
- Zoro # G3559766
- UPC # 092644337291
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 2.5 mm |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Grip Style | Soft Touch |
Key Shape | T-Shape |
Description
2.5 MM Hex JourneymanT-Handle 6IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- KIPP Cam Lever Size: 2 M10X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501110X50)
- GREY PNEUMATIC SKT SET 1/2" DR 24 PC DEEP IM (GP1324D)
- EAZYPOWER Drivr Angle F/Drill (80943)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 3/32" Tip Size (BL6)
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size (LL5)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 10 mm Tip Size (BLM10)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- BETA T-Handle Wrench, Swivel, 1/4" (009520256)
- Klein Tools Hex Keys & Hex Key Sets