Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 10 mm Tip Size
Mfr # JTH9M10
Zoro # G3201339
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 10 mm
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # JTH9M10
- Zoro # G3201339
- UPC # 092644337437
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 9" |
Tip Size | 10 mm |
Length Family | Short |
Arm-Length | 9" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Ball Ends | 0 |
Tether Ready | Yes |
Grip Style | Soft Touch |
Number of Tips | 2 |
Key Shape | T-Shape |
Description
10 MM Hex JourneymanT-Handle 9IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 2 TPI, 0.035" Thick, Carbon Steel (ZHBGH02 -13'2)
- TUNGALOY Misc. Spare Parts, M-1000 (7003176)
- MILWAUKEE TOOL & EQUIPMENT Morgan 140 Machinist Vise (1114000)
- WILLIAMS 1/4" Drive, 4mm Metric Socket, 6 Points (MMD-604)
- KLEIN TOOLS Metric T-Handle Hex Key, 10 mm Tip Size (JTH6M10)
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size (JTH6M5BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH9E17)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17BE)
- KLEIN TOOLS SAE L-Shape Hex Key, 1/4" Tip Size (LL16)
- KLEIN TOOLS Metric T-Handle Hex Key, 2 mm Tip Size (JTH6M2)
- BONDHUS Metric L-Shape Hex Key, 11 mm Tip Size (39178)
- Klein Tools Hex Keys & Hex Key Sets