Shop All Hex Keys
Klein Tools
Metric T-Handle Hex Key, 10 mm Tip Size
Mfr # JTH6M10
Zoro # G3201250
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Handle
- SAE or Metric Metric
- Shape Hex
- Tip Size 10 mm
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # JTH6M10
- Zoro # G3201250
- UPC # 092644337352
- Country of Origin Slovenia
- Category Hex Keys
Dimensions
Arm Length | 6" |
Tip Size | 10 mm |
Length Family | Short |
Arm-Length | 6" |
Details
Handle Type | T-Handle |
SAE or Metric | Metric |
Shape | Hex |
Tether Capable | Tether Capable |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Tether Ready | Yes |
Key Shape | T-Shape |
Grip Style | Soft Touch |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
10 MM Hex JourneymanT-Handle 6IN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 1/2 (C72032)
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- KRAFT TOOL Magnesium Go Devil, 22" x 10 (PL268)
- WESTWARD 1/4 in, 3/8 in, 1/2 in Drive Socket Wrench Set Metric, SAE 99 Pieces 4 mm to 19 mm, 5/32 in to 1 in (33HD77)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17)
- KLEIN TOOLS SAE Plain Hex Key, 5/32" Tip Size, 4 in Long, 49/64 in Short (JTH4E10)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 7/32" Tip Size (BL14)
- KLEIN TOOLS Metric L-Shape Hex Key, 2 mm Tip Size (LLM2)
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size (JTH6E14)
- EKLIND SAE Plain Double-Ball-Hex Key, 5/64" Tip Size, 3 29/32 in Long, 9/32 in Short (19205)
- Klein Tools Hex Keys