Shop All Hex Keys
Klein Tools
Metric L-Shape Hex Key, 15 mm Tip Size
Mfr # LLM15
Zoro # G3560201
Sold in multiples of 10 for $7.90
$7.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3-1/8"
- Handle Length 9/16"
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # LLM15
- Zoro # G3560201
- UPC # 092644330773
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 3-1/8" |
Handle Length | 9/16" |
Tip Size | 15 mm |
Length Family | Short |
Handle-Length | 9/16" |
Arm-Length | 3-1/8" |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Material | Alloy Steel |
Tether Ready | Yes |
Number of Ball Ends | 0 |
Number of Tips | 2 |
Key Shape | L-Shape |
Description
Long-Arm Hex-Key - 1.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN38)
- BESSEY C-Clamp, 2 in Maximum Opening, Gray (CM20)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- IRWIN EXTRACTOR SCREW 13/32"" (53406)
- KLEIN TOOLS Metric L-Shape Hex Key, 8 mm Tip Size (LLM8)
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size (LLM4)
- KLEIN TOOLS Metric L-Shape Hex Key, 10 mm Tip Size (LLM10)
- KLEIN TOOLS SAE L-Shape Ball Hex Key, 0.050" Tip Size (BL2)
- KLEIN TOOLS SAE T-Handle Hex Key, 9/64" Tip Size (JTH9E09)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- EAZYPOWER Security Hex Key, 5/16", 1" (77092)
- Klein Tools Wrenches