Shop All Hex Keys
Klein Tools
Metric L-Shape Hex Key, 10 mm Tip Size
Mfr # LLM10
Zoro # G3560195
product price: $2.49
/ea
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 7-1/8"
- Handle Length 1-15/16"
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klein Tools
- MFR # LLM10
- Zoro # G3560195
- UPC # 092644330735
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 7-1/8" |
Handle Length | 1-15/16" |
Tip Size | 10 mm |
Length Family | Short |
Arm-Length | 7-1/8" |
Handle-Length | 1-15/16" |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Tips | 2 |
Material | Alloy Steel |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Tether Ready | Yes |
Description
Long-Arm Hex-Key - 10 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit, 9/16" dia. (04-134)
- GATORBACK Concrete Foundation Setters Combo - Large 35" - 39" (B340-L)
- IRWIN Power Bit, Power, Single End, Hex Shank (IWAF36TX15)
- STARRETT Dial Depth Gage, 3 In, 2 1/2 In Base (644JZ)
- KLEIN TOOLS Metric L-Shape Hex Key, 4 mm Tip Size (LLM4)
- KLEIN TOOLS Metric L-Shape Hex Key, 15 mm Tip Size (LLM15)
- KLEIN TOOLS Metric L-Shape Hex Key, 3 mm Tip Size (LLM3)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- KLEIN TOOLS SAE L-Shape Hex Key, 0.050" Tip Size (LL2)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 9/64" Tip Size, 100 PK (00141KHS)
- Klein Tools Hex Keys & Hex Key Sets