Shop All Hex Keys
Klein Tools
Metric L-Shape Ball Hex Key, 6 mm Tip Size
Mfr # BLM6
Zoro # G3559510
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5-11/16"
- Handle Length 1-7/16"
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Ball Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klein Tools
- MFR # BLM6
- Zoro # G3559510
- UPC # 092644330216
- Country of Origin United States
- Category Hex Keys
Dimensions
Arm Length | 5-11/16" |
Handle Length | 1-7/16" |
Tip Size | 6 mm |
Length Family | Short |
Arm-Length | 5-11/16" |
Handle-Length | 1-7/16" |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Ball Hex |
Working Angle | 30 Degrees |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Measurement Type | Metric |
Tether Style | Tether Capable |
Number of Tips | 2 |
Number of Ball Ends | 1 |
Material | Alloy Steel |
Tether Ready | Yes |
Key Shape | L-Shape |
Description
L-Style Ball-End Hex Key - 6 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3/16" ER32 Sealed Collets (338202)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #22 (C23412)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54751)
- WHEELER-REX Schedule 80 Guide, 3 in, For 16300 (700590)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 8 mm Tip Size (BLM8)
- KLEIN TOOLS SAE T-Handle Hex Key, 1/2" Tip Size (JTH6E17)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH9E06)
- KLEIN TOOLS 8 Piece T-Shape Hex Key Set, JTH68M (JTH68M)
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 4 mm Tip Size (BLM4)
- KLEIN TOOLS Metric L-Shape Hex Key, 5 mm Tip Size (LLM5)
- KLEIN TOOLS T10H TORX Precision SCDR, 3-Inch Shank (6323)
- Klein Tools Hex Keys